Motion
SRH360CMP-G150
Rotating Spray Ball - Shape: Round, Clamp Type, 304 Stainless Steel Material, 1-1/2 in Size
Mi Item #03016134
MFR #SRH360CMP-G150
Price$197.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotating Spray Ball - Shape: Round, Clamp Type, 304 Stainless Steel Material, 1-1/2 in Size
Mi Item #03016134
MFR #SRH360CMP-G150

Mfr description
SRH360CMP-G150 SPRAY BALL
  • Stainless steel ball bearings eliminate rust
  • Cleaning solution lubricates unit
  • Mirror-like finish O.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.46/each

Specifications

Dimensions

  • Size
    1-1/2 in
  • Weight
    0.775 lbs

Details

  • Additional Details
    Ideal for cleaning all types of tanks and vessels
  • Connection Type
    Clamp
  • Material
    304 Stainless Steel
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)