Motion
UEP211
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03016287
MFR #UEP211
Price$218.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03016287
MFR #UEP211

Mfr description
UEP211 55MM PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.98/each

Specifications

Dimensions

  • Base To Bore Centerline
    63.50 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    162 mm to 181 mm
  • Bolt Hole Diameter
    0.7870 in x 0.9840 in
  • Bolt Size
    M16
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Bore Length
    2.2280 in
  • Housing Width
    4.9610 in
  • Inner Race Width
    2.2280 in
  • Inside Diameter
    2.1650 in
  • Length Through Bore
    2.2280 in
  • Max Bolt Hole Spacing
    7.1260 in
  • Min Bolt Hole Spacing
    6.3780 in
  • Overall Height
    126 mm
  • Overall Length
    219 mm
  • Overall Width
    64.4 mm
  • Shaft Diameter
    55 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    8.22 lbs
  • Width
    4.9610 in, 126 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE211
  • Bearing Type
    Accu-Loc Concentric Collar Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    6.3780 to 7.1260 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P211T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Accu-Loc Concentric Collar Locking
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UE211
  • Seal Type
    Contact with Slinger
  • Series
    UEP200
  • Shaft Attachment
    Concentric Locking
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250204939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)