Motion
180H-2 COT ROLLER CHAIN

TIMKEN DRIVES LLC
180H-2 COT ROLLER CHAIN

Roller Chain - Heavy Series, 180 / 2-1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03016464
MFR #180H-2 COT ROLLER CHAIN
Price$1,230.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
180H-2 COT ROLLER CHAIN

Roller Chain - Heavy Series, 180 / 2-1/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03016464
MFR #180H-2 COT ROLLER CHAIN

Mfr description
DRV-180HZ-2C-10FTNBA;18338 180H-2 COTT
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,230.03/each

Specifications

Dimensions

  • Chain Overall Width
    5.841 in
  • Inside Width
    1.400 in
  • Link Plate Height
    2.132 in
  • Link Plate Thickness
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.687 in
  • Pin Length
    5.841 in
  • Roller Diameter
    1.406 in
  • Tensile Strength
    190000 lbs
  • Weight
    21.623 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    18338
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    54
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    B29.1
  • UPC_NO
    642051183389

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)