Motion
79106000
2-Way Ball Valve - Nylon/Brass Material
MI ITEM #03016507
MFR #79106000
Price$71.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Nylon/Brass Material
MI ITEM #03016507
MFR #79106000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.73/each

Specifications

Details

  • Body Material
    Nylon/Brass
  • For Use With
    Suited to all types of installations. Suitable fluid: compressed air. Vacuum capability: vacuum of 28 in Hg (99% of vacuum)
  • Manufacturer Product Page
  • Material
    Nylon
  • Max Operating Temperature
    175 °F
  • Min Operating Temperature
    -4 °F
  • Series
    Mini
  • Temperature Range
    -4 °F to 175 °F
  • Type
    Mini Ball Valve

Overview

Mfr description
79106000 3/8 QUICK CON BALL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought