Motion
KT141813C3
Needle Roller Bearing - 14 mm Bore, 18 mm OD, 13 mm Width
Mi Item #03016526
MFR #KT141813C3
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 18 mm OD, 13 mm Width
Mi Item #03016526
MFR #KT141813C3

Mfr description
KT 141813 NEEDLE CAGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    13 mm
  • Weight
    0.01 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Dynamic Load Capacity
    7860 N
  • Long Description
    The KT141813C3 Needle Roller Bearing features a 14 mm bore diameter, 18 mm outside diameter, 13 mm overall width, and 0.01 lb weight, making it suitable for industrial drives, electric motors, and compact automotive systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT141813C3
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    9460 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)