Motion
RNA4824
Machined Type Needle Roller Bearings - 130 mm Bore, 150 mm OD, 30 mm Width, Open
MI ITEM #03016527
MFR #RNA4824
Your Price$602.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 130 mm Bore, 150 mm OD, 30 mm Width, Open
MI ITEM #03016527
MFR #RNA4824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$602.33/each(List $692.68)

Overview

Mfr description
RNA 4824 NEEDLE BRG
  • Machined Type Caged Needle Roller Bearings
  • High Carbon Steel
  • With Oil Hole

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    96900 N
  • Static Load Capacity
    259000 N
  • Series
    RNA48
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text