Motion
R10010D

POWER TEAM
R10010D

High Tonnage Cylinder Ram - Double-Acting, 100 ton Capacity, 10.000 in Stroke, 14.641 in Retracted, 24.641 in Extended
Mi Item #03016544
MFR #R10010D
Price$8,764.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
R10010D

High Tonnage Cylinder Ram - Double-Acting, 100 ton Capacity, 10.000 in Stroke, 14.641 in Retracted, 24.641 in Extended
Mi Item #03016544
MFR #R10010D

Mfr description
R10010D 100 TON RAM
  • High-tonnage, low cycle, hydraulic return with swivel caps and built in safety relief prevents over pressurization when retracting
  • Cylinders come standard with swivel caps to reduce the effects of off-center loading
  • Cylinders may be “dead-ended” without damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,764.70/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    5.125 in
  • Cylinder Top To Diameter
    2.203 in
  • Extended Height
    24.641 in
  • Lowered Height
    14.6400 in
  • Maximum Height
    24.6400 in
  • Outside Diameter
    6.500 in
  • Piston Rod Diameter  
    3.750 in
  • Plunger Diameter
    3.7500 in
  • Retracted Height
    14.641 in
  • Stroke  
    10.000 in
  • Swivel Cap Protrusion
    0.281 in
  • Weight
    108.00 lbs

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    100 ton
  • Effective Area
    20.600 in²
  • Load Capacity
    100 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    206.000 in³
  • Piston Rod Protrusion
    0.281 in
  • Piston Stroke
    10.0000 in
  • Pull Retract Oil Capacity
    96.000 in³
  • Series / Type
    R
  • Tons at 10000 psi
    103.00 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)