Motion
TS 34/5.15/16

SKF
TS 34/5.15/16

Bearing Seal - Labyrinth, 5.9375 in Bore, Steel with Silicone Element Material, Compatible Bore: 5.9375 in , 7.2830 in, 185 mm OD, 1.6535 in, 42 mm Overall Width
Mi Item #03016636
MFR #TS 34/5.15/16
Price$392.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TS 34/5.15/16

Bearing Seal - Labyrinth, 5.9375 in Bore, Steel with Silicone Element Material, Compatible Bore: 5.9375 in , 7.2830 in, 185 mm OD, 1.6535 in, 42 mm Overall Width
Mi Item #03016636
MFR #TS 34/5.15/16

Mfr description
TS 34 5-15/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.22/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Compatible Bore Diameter
    5.9375 in
  • Outside Diameter
    7.2830 in, 185 mm
  • Overall Width
    1.6535 in, 42 mm
  • Weight
    4.63 lbs
  • Width
    1.6535 in, 42 mm

Details

  • Backing Material
    Steel
  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
  • Seal Material
    Silicone
  • Seal Type
    Labyrinth
  • UPC_NO
    7316572162460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)