Motion
0060 D 010 V /-V

HYDAC CORP
0060 D 010 V /-V

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 10 micron
MI ITEM #03016637
MFR #0060 D 010 V /-V
Your Price$607.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0060 D 010 V /-V

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Metal Fiber, 10 micron
MI ITEM #03016637
MFR #0060 D 010 V /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$607.58/each(List $698.72)

Overview

Mfr description
0060 D 010 V /-V

Specifications

  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Maximum Operating Pressure
    3045 psid
  • Filter Material
    Stainless Steel Metal Fiber
  • Minimum Temperature
    14 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    V
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought