Motion
NCDQ8C106-350M-A93L

SMC CORP OF AMERICA
NCDQ8C106-350M-A93L

Compact Cylinder - Standard Type, 1.0625 in Bore, 3.5000 in Stroke, Rear Clevis Mounting Type
MI ITEM #03016655
MFR #NCDQ8C106-350M-A93L
List Price$139.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8C106-350M-A93L

Compact Cylinder - Standard Type, 1.0625 in Bore, 3.5000 in Stroke, Rear Clevis Mounting Type
MI ITEM #03016655
MFR #NCDQ8C106-350M-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.60/each for your price

Overview

Mfr description
NCDQ8C106-350M-A93L
  • Double acting, single rod type
  • Cylinder stroke range: 1/8” to 4”
  • Maximum operating pressure: 200PSI
  • Operating temperature range: 15 - 150°F
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    3.500 in
  • Additional Details
    SMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    1/8 NPT
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    NCQ8
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Male
  • Number Of Auto Switches
    2
  • Mounting Type
    Rear Clevis
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought