Motion
LRT283220
Inner Ring - 28 mm Bore, 32 mm OD
MI ITEM #03016713
MFR #LRT283220
Your Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 28 mm Bore, 32 mm OD
MI ITEM #03016713
MFR #LRT283220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.80/each(List $20.48)

Overview

Mfr description
LRT283220 BRG

Specifications

  • Bore Diameter
    28 mm
  • Outside Diameter
    32 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    25700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT283220
  • Weight
    0.06 lb
  • Max Rpm
    12000 rpm
  • Overall Width
    20 mm
  • Static Load Capacity
    42200 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT283220 is a needle roller bearing inner ring with a 28 mm bore diameter, 32 mm outside diameter, 20 mm overall width, and 0.06 lb weight, designed to provide a hardened and precision-ground raceway surface for needle roller bearing assemblies in industrial and automotive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text