Motion
81124-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 120 mm ID, 155 mm OD, Plastic Cage
MI ITEM #03016946
MFR #81124-TV
Price$2,283.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 120 mm ID, 155 mm OD, Plastic Cage
MI ITEM #03016946
MFR #81124-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,283.63/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    155 mm
  • Overall Width  
    25 mm
  • Weight
    2.96 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81124, LS120155, WS81124
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    48111.511 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2100 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    48000 lbf
  • Radial Static Load Capacity
    171000 lbf
  • Series
    811
  • Static Load Capacity
    170863.309 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4054362004844

Overview

Mfr description
81124-TV THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought