Motion
66261055265

NORTON ABRASIVES
66261055265

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 1
MI ITEM #03016966
MFR #66261055265
Your Price$454.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261055265

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 1
MI ITEM #03016966
MFR #66261055265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$454.07/each(List $575.17)

Overview

Mfr description
66261055265 12 X 2 X 5 CONVULUTE WHL
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Silicon carbide is a sharper more aggressive abrasive and leaves a fine/brighter scratch pattern
  • Best choice for general deburring, blending and finishing
  • Lubricants such as water-soluble oil and straight oil will decrease the heat and improve the surface finish and luster
  • Medium web construction (8 density) for starting point for medium deburring and blending applications
  • Convolute wheels are wound around a core and must always be run in the direction of the arrow printed on the side of the wheel
  • Durable aluminum reducing bushings are available to accommodate most arbor sizes

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine Grit
  • Max Rpm
    3000 rpm
  • UPC_NO
    66261055265
  • Package Quantity
    1
  • Color
    Gray
  • Long Description
    The 66261055265 is a Convolute Wheel made with Silicon Carbide abrasive featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Fine grit, suitable for heavy-duty finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text