Motion
QJ330N2MA

SKF
QJ330N2MA

Four-Point Contact Bearing - 150 mm Bore, 320 mm OD, 65 mm Width, Open
Mi Item #03017074
MFR #QJ330N2MA
Price$14,530.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ330N2MA

Four-Point Contact Bearing - 150 mm Bore, 320 mm OD, 65 mm Width, Open
Mi Item #03017074
MFR #QJ330N2MA

Mfr description
QJ330N2MA ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,530.29/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    65 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm
  • Weight
    60.33 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ330N2MA ANGULAR CONTACT BALL
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577035493
  • Max Operating Temperature
    257 °
  • Max Rpm
    3600 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    530 kN
  • Radial Static Load Capacity
    765 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577035493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)