Motion
D125
Pneumatic Cylinder Mounting Hardware - For use with C92 Tie-Rod Cylinder, 125 mm Bore
Mi Item #03017144
MFR #D125
Price$180.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - For use with C92 Tie-Rod Cylinder, 125 mm Bore
Mi Item #03017144
MFR #D125

Mfr description
D125 CLEVIS MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.34/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Cylinder Size
    125 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    C92 Tie-Rod Cylinder
  • Hardware Type
    Double Clevis
  • Mounting Type
    Double Clevis
  • Replacement Part Type
    Double Clevis
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)