Overview
Mfr description
UCPX10-31 MED DUTY PIL BLK BRG-1-15/16
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-15/16 in
- UPC_NO80067518477
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data