Motion
SYN 3002 35LB PAIL

LUBRIPLATE LUBRICANTS CO
SYN 3002 35LB PAIL

Syn 3000 Series Multipurpose Grease - High/Low Temperature, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Black/Gray Color, Not Food Grade, Water Resistant, -30 to +400 °F
Mi Item #03017207
MFR #SYN 3002 35LB PAIL
Price$988.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN 3002 35LB PAIL

Syn 3000 Series Multipurpose Grease - High/Low Temperature, Synthetic-PAO-Based, Lithium Complex-Thickened Grease Composition, 2 NLGI Grade, 35 lb Size, Pail Container, Black/Gray Color, Not Food Grade, Water Resistant, -30 to +400 °F
Mi Item #03017207
MFR #SYN 3002 35LB PAIL

Mfr description
SYN 3002 35LB PAIL L0316-035
  • 100% PAO Synthetic Base Fluid
  • Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment
  • High melting point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.40/each

Specifications

Dimensions

  • Container Size
    35 lb
  • NLGI Grade
    2
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    Heavy-duty industrial, construction and automotive applications
  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    Black/Gray
  • Composition
    Synthetic-PAO-Based, Lithium Complex-Thickened Grease
  • Container Type
    Pail
  • Dropping Point
    260°C/500 °F
  • Flash Point
    262°C/505 °F
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Complex
  • Manufacturer Upc Number
    089215531608
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -30 °F
  • Oil Type
    Synthetic PAO
  • Package Qty
    1
  • Series
    SYN-3002
  • Temperature Range
    -30 to +400 °F
  • Type
    High/Low Temperature
  • UPC_NO
    089215531608
  • Viscosity
    445
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)