Motion
TAFI355030
Machined Type Needle Roller Bearings - 35 mm Bore, 50 mm OD, 30 mm Width, Open
MI ITEM #03017454
MFR #TAFI355030
Price$97.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 35 mm Bore, 50 mm OD, 30 mm Width, Open
MI ITEM #03017454
MFR #TAFI355030

Mfr description
TAFI355030 BRG
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.32/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    42300 N
  • Long Description
    The TAFI355030 Machined Type Needle Roller Bearing features a 35 mm bore diameter, 50 mm outside diameter, 30 mm overall width, and an open closure design, making it ideal for demanding industrial systems.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    TAFI
  • Static Load Capacity
    86200 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)