Overview
Mfr description
ORGANIC VAPOR CTDG W/HEPA FILTER,3/BX,4
Specifications
- TypeCartridge/Filter Combination
- Filter TypeHEPA
- Color CodeBlack/Magenta
- Part Number Compatibility4001
- Standards MetOV, HEPA
- Protection TypeOrganic Vapor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data