Motion
4004HE
PAPR Cartridge/Filter Combination - Ammonia, Methylamine, HEPA Filter Type
MI ITEM #03017554
MFR #4004HE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PAPR Cartridge/Filter Combination - Ammonia, Methylamine, HEPA Filter Type
MI ITEM #03017554
MFR #4004HE

Mfr description
AMMONIA/METHYLAMINE CTDG W/HEPA FILTER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color Code
    Green/Magenta
  • Filter Type
    HEPA
  • Part Number Compatibility
    4004
  • Protection Type
    Ammonia, Methylamine
  • Standards Met
    NIOSH, TC-23C-2254, TC-23C-2256, TC-23C-2258, TC-23C-2260, TC-23C-2279, TC-23C-2285
  • Type
    Cartridge/Filter Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)