1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
PAK750
Tank Spill Containment - Black, 605 gal Sump Capacity, Material: LDPE, Dimensions: 32.7500 in H x 59.7500 in W x 89.0000 in
MI ITEM #
03017567
MFR #
PAK750
Price
$1,686.60
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
NEW PIG CORPORATION PAK750
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
PAK750
Tank Spill Containment - Black, 605 gal Sump Capacity, Material: LDPE, Dimensions: 32.7500 in H x 59.7500 in W x 89.0000 in
MI ITEM #
03017567
MFR #
PAK750
Mfr description
PAK750-2DR TANK W/2"NPT DRAIN
Extra-large sump contains leaks, spills and overfills; helps prevent groundwater contamination outdoors and slippery floors indoors Low-density polyethylene (LDPE) construction with UV inhibitors resists UV rays, rust, corrosion and most chemicals for a long, trouble-free life Use with tarp (sold separately) to prevent accumulation of rainwater outdoors Safely stores a 500- or 550-gallon oval tank; no measuring or guesswork required Choose either 3/4" or 2" drain plug for convenient emptying; also available without drain
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,686
.60
/each
Add to Cart
Specifications
Dimensions
Dimensions
32.7500 in H x 59.7500 in W x 89.0000 in
Height
32-3/4 in
Length
89.0000 in
Weight
108 lbs
Width
59.7500 in
Details
Color
Black
Material
LDPE
Sump Capacity
605 gal (US)
Type
Tank Spill Containment Sump with Drain
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items