Motion
D-RPK
Pneumatic Auto Switch - Rail Mounting Type, Grommet Electrical Connection
Mi Item #03017582
MFR #D-RPK
Price$99.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Rail Mounting Type, Grommet Electrical Connection
Mi Item #03017582
MFR #D-RPK

Mfr description
D-RPK TRIMMER
  • Amplifier unit for trimmer switch
  • Enclosure: IP40
  • Mounting: DIN or direct
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.14/each

Specifications

Dimensions

  • Weight
    70 g

Details

  • Country of Origin
    JP
  • Electrical Connection
    Grommet
  • Mounting Type
    Rail
  • Number Of Outputs
    2
  • Output Specification
    PNP Open Collector 2 Outputs
  • Series
    D-
  • Standards Met
    IP40, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)