Motion
H671S-050-TK
Flow Rate Hydraulic Flow Meter - Pneumatic, 1/2 in, NPTF, Female, 50 ft³/min Max Flow
MI ITEM #03017611
MFR #H671S-050-TK
List Price$1,678.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - Pneumatic, 1/2 in, NPTF, Female, 50 ft³/min Max Flow
MI ITEM #03017611
MFR #H671S-050-TK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,678.62/each for your price

Overview

Mfr description
H671-S-050-TK TEST KIT

Specifications

  • Thread Standard
    NPTF
  • Minimum Flow Rate
    5 gpm
  • Connection Gender
    Female
  • Actuation
    Pneumatic
  • Action
    Direct
  • Maximum Flow Rate
    50 cfm
  • Maximum Operating Pressure
    600 psi
  • Operating Medium
    Air
  • Port Size
    1/2 NPTF
  • Flow Metering Type
    Flow Rate
  • End Fitting Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought