Motion
UCFLUX-1.1/2

NTN
UCFLUX-1.1/2

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #03017636
MFR #UCFLUX-1.1/2
Price$232.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLUX-1.1/2

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #03017636
MFR #UCFLUX-1.1/2

Mfr description
UCFLUX-1.1/2
  • Consist of a ball bearing installed within a housing
  • The housing provides rigidity and secure positioning for the bearing within the application. It also simplifies the task of replacing the bearing as the housing and bearing can be replaced as a complete unit
  • Cast iron housing with contact seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.65/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8438 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1.5625 in
  • Length Through Bore
    2-9/64 in
  • Outside Diameter
    4.3750 in
  • Overall Length
    7.0938 in
  • Overall Length Diameter  
    7.0938 in
  • Overall Width
    2.1406 in
  • Weight
    4.888 lbs

Details

  • Bearing Number
    A-UCX08-108D1
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing ID
    FLU209D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    A-1400-V
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359597769
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    A-UCX08-108D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCFLUX
  • Standards Met
    AFBMA, ISO
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359597769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)