Motion
UCFLUX-1.3/16

NTN
UCFLUX-1.3/16

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty
Mi Item #03017673
MFR #UCFLUX-1.3/16
Price$194.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFLUX-1.3/16

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Medium Duty
Mi Item #03017673
MFR #UCFLUX-1.3/16

Mfr description
UCFLUX-1.3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bore Diameter  
    1-3/16 in
  • Housing Width
    1.4063 in
  • Outside Diameter
    3.7813 in
  • Overall Length
    6.1563 in
  • Overall Length Diameter  
    6.1563 in
  • Overall Width
    1.8281 in
  • Weight
    3.291 lbs

Details

  • Bearing Number
    A-UCX06-103D1
  • Closure Type
    Open
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FLU207D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359597790
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    25700 N
  • Radial Static Load Capacity
    15300 N
  • Replacement Bearing
    A-UCX06-103D1
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359597790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)