Motion
UCFUX-2.1/4

NTN
UCFUX-2.1/4

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #03017685
MFR #UCFUX-2.1/4
Your Price$403.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFUX-2.1/4

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #03017685
MFR #UCFUX-2.1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$403.06/each(List $463.52)

Overview

Mfr description
UCFUX-2.1/4
  • Units can be customized to include food-grade solid lube for fine particle and pharmaceutical applications
  • Four-bolt configurations compatible with industry equivalents
  • All models include seal and flinger design that prevents particles from reaching inner ball bearings and raceways

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    6.8750 in
  • Bearing Number
    A-UC212-204D1
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    2.0938 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.9063 in
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8100 lbf
  • End Type
    Open
  • Length Through Bore
    2-29/32 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    UCFUX
  • Standards Met
    AFBMA, ISO
  • Replacement Bearing
    A-UC212-204D1
  • Housing ID
    FU212D1V50
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359597950
  • UPC_NO
    4547359597950
  • Weight
    9.976 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text