Motion
UCPX-15/16

NTN
UCPX-15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #03017697
MFR #UCPX-15/16
Price$165.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX-15/16

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #03017697
MFR #UCPX-15/16

Mfr description
UCPX-15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.27/each

Specifications

Dimensions

  • Bore Diameter
    15/16 in
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    UCPX
  • UPC_NO
    4547359598094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)