Motion
UCPX-3.1/2

NTN
UCPX-3.1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/2 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #03017705
MFR #UCPX-3.1/2
Price$1,448.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCPX-3.1/2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/2 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #03017705
MFR #UCPX-3.1/2

Mfr description
UCPX-3.1/2
  • This product is well suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate
  • Designed for general and heavy duty applications with or without relube features
  • Housings are made of gray cast iron for most applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,448.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    4.3750 in, 111.1 mm
  • Bolt Center To Center Length
    10.9688 in
  • Bore Diameter
    3-1/2 in
  • Overall Height
    3.3125 in
  • Overall Length
    14.0000 in
  • Overall Width
    4.3750 in
  • Weight
    55.116 lbs

Details

  • Bearing Number
    A-UCX18-308D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • This product is well suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate • Designed for general and heavy duty applications with or without relube features • Housings are made of gray cast iron for most applications • Pillow block is made with contact seals • Setscrews are on one side only
  • Finish Coating
    Oxide
  • Housing Construction
    Solid
  • Housing ID
    PX18D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359598186
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Replacement Bearing
    A-UCX18-308D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPX
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359598186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)