Motion
3LHYLW
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
Mi Item #03017936
MFR #3LHYLW
Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle Padlock, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
Mi Item #03017936
MFR #3LHYLW

Mfr description
3LHYLW PADLOCK
  • Reinforced laminated steel padlock with color bumper
  • 1-9/16" (40 mm) wide laminated steel body for superior strength
  • Hardened 9/32” steel shackle for extra cut resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.02/each

Specifications

Dimensions

  • Body Width
    1-9/16 in
  • Horizontal Clearance
    5/8 in
  • Shackle Diameter
    9/32 in
  • Vertical Clearance
    2 in

Details

  • Body Material
    Steel
  • Color
    Yellow
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Includes
    (2) Keys
  • Key Type
    Keyed Different
  • Number Of Pins
    4
  • Rekeyable Or Not
    Non-Rekeyable
  • Safety Features
    1-9/16in (40mm) wide lock body, 9/32in (7mm) diameter shackle with 2in (51mm) high clearance, Dual ball bearing locking for maximum pry resistance, Ideal when locks may be subjected to physical abuse, Keyed different 4-pin tumbler cylinder, Reinforced laminated steel safety padlock with yellow bumper
  • Shackle Material
    Steel
  • Type
    Open Shackle Padlock
  • UPC_NO
    71649021442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)