Motion
NATR50X100X38

NTN
NATR50X100X38

Yoke Roller - 100 mm Roller Diameter, 50 mm Bore, 36 mm Roller Width, Open, High Carbon Chrome Steel Material
MI ITEM #03017979
MFR #NATR50X100X38
Price$990.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR50X100X38

Yoke Roller - 100 mm Roller Diameter, 50 mm Bore, 36 mm Roller Width, Open, High Carbon Chrome Steel Material
MI ITEM #03017979
MFR #NATR50X100X38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$990.40/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    100 mm
  • Overall Width
    38 mm
  • Roller Diameter  
    100 mm
  • Roller Width  
    36 mm
  • Weight
    3.373 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    4547359112252
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3300 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    22500 lbf
  • Radial Static Load Capacity
    35500 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    4547359112252

Overview

Mfr description
NATR50X100X38 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought