Motion
KK4P-02F
General Purpose Plug - 1/4 in BSPT, 1/4 – 19 Female Thread, 145 psi PSI, 1/4 in Body Size
MI ITEM #03018025
MFR #KK4P-02F
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Plug - 1/4 in BSPT, 1/4 – 19 Female Thread, 145 psi PSI, 1/4 in Body Size
MI ITEM #03018025
MFR #KK4P-02F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.75/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Weight
    23.9 g

Details

  • Application
    Pneumatic, Water
  • Connection Type
    Female Thread
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in BSPT, 1/4 – 19 Female Thread
  • Hose Connection Type
    Female BSPT
  • Safety Options
    Sleeve Lock
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi

Overview

Mfr description
KK4P-02F S COUPLER, FEMALE THREAD
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
  • Weight: 6.1 to 87.7g
  • Fluids: air and water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought