Motion
49113

ANSELL
49113

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polypropylene Material, Zipper Front Closure, White, Large
Mi Item #03018161
MFR #49113
Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
49113

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polypropylene Material, Zipper Front Closure, White, Large
Mi Item #03018161
MFR #49113

Mfr description
49113 KLEENGUARD SUIT LG
  • Reflex® design provides more chest room and longer body length—is less likely to rip out
  • Breathable, patented MicroForce™ barrier SMS fabric
  • Barrier protection against dry particulates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.66/each

Specifications

Dimensions

  • Size
    Large

Details

  • Additional Details
    Zipper Flap
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    AATCC 127-1998, ASTM D5034, ASTM D737, ASTM E96, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A20
  • Product Type
    Disposable Coveralls
  • Seam Type
    Seamless
  • UPC_NO
    10036000491132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)