Motion
TTU1 1/4S A4493

TIMKEN (FAFNIR)
TTU1 1/4S A4493

Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Set Screw Collar
MI ITEM #03018199
MFR #TTU1 1/4S A4493
Price$291.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
TTU1 1/4S A4493

Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Set Screw Collar
MI ITEM #03018199
MFR #TTU1 1/4S A4493

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$291.08/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    TTU1 1/4S A4493
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
TTU-1.1/4 S A4493 TAKEUP BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought