Motion
TTU1 7/16 A4493

TIMKEN (FAFNIR)
TTU1 7/16 A4493

Take-Up Ball Bearing - Side Mount, 1.4375 in Bore, 0.5313 in Slot
Mi Item #03018200
MFR #TTU1 7/16 A4493
Price$504.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
TTU1 7/16 A4493

Take-Up Ball Bearing - Side Mount, 1.4375 in Bore, 0.5313 in Slot
Mi Item #03018200
MFR #TTU1 7/16 A4493

Mfr description
TTU-1.7/16 A4493 TAKEUP BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$504.05/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Slot Spacing  
    4.1250 in
  • Weight
    3.46 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    TTU
  • Manufacturer Upc Number
    087796301849
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796301849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)