Specifications
Dimensions
- Base Length1-1/2 in
- Base Width1-3/8 in
- Clamp Arm Length2-3/4 in
- Height Under Bar1/3/8 in
Details
- Arm StyleU-Shaped
- Base MaterialStainless
- Clamp StyleHorizontal
- Handle StyleStraight Lever
- Maximum Holding Capacity500 lbf
- Toggle TypeHorizontal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)