Motion
100557
Oil Seal - Solid, 3.253 in Shaft Dia., 5.511 in OD, 0.635 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #03018390
MFR #100557
Price$119.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.253 in Shaft Dia., 5.511 in OD, 0.635 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #03018390
MFR #100557

Mfr description
100557 SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.23/each

Specifications

Dimensions

  • Outside Diameter
    5.511 in
  • Overall Width
    0.635 in
  • Shaft Diameter
    3.253 in
  • Weight
    0.52 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    053893468686
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)