Motion
LRT14016050
Inner Ring - 140 mm Bore, 160 mm OD
Mi Item #03018516
MFR #LRT14016050
Price$503.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 140 mm Bore, 160 mm OD
Mi Item #03018516
MFR #LRT14016050

Mfr description
LRT14016050 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.18/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter
    160 mm
  • Overall Width
    50 mm
  • Weight
    3.95 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT14016050 is a needle roller bearing inner ring with a 140 mm bore diameter, 160 mm outside diameter, 50 mm overall width, and 3.95 lb weight, designed to support high-load needle roller bearing applications in large-scale mechanical systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT14016050
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)