Motion
239731

GRACO INC
239731

239731
Mi Item #03018598
MFR #239731
Price$10,695.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
239731

239731
Mi Item #03018598
MFR #239731

Mfr description
239731 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,695.90/each

Specifications

Dimensions

  • Outlet Port Size
    3/8 in NPT

Details

  • Applications
    Grease, Industrial
  • Body Material
    Aluminum
  • Discharge
    3/8 in NPT
  • Max Air Supply Pressure
    100 psi
  • Max Pressure
    7500 psi
  • Motor Option
    Pneumatic
  • O Ring Material
    Nitrile Rubber
  • Pump Body Material
    Aluminum
  • Seal
    Nitrile Rubber
  • Supp Product Iom Eng Link
  • Type Design
    Grease Pump
  • Wetted Materials
    Aluminum, Brass, Carbon Steel, Leather, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)