Motion
P30161411110
Grease Pump - Electric Pump, 0.012 in³/cycle Flow Rate, 2 lb Compatible Container Size
MI ITEM #03018606
MFR #P30161411110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Electric Pump, 0.012 in³/cycle Flow Rate, 2 lb Compatible Container Size
MI ITEM #03018606
MFR #P30161411110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P30161411110 QLS-301 PUMP,24 VOLT,12 OUT

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Electric Pump
  • Compatible Container Size
    2 lb
  • Flow Rate
    0.012 in³/cycle
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    +158 °F
  • Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text