Motion
REAL32-300-F7NWV

SMC CORP OF AMERICA
REAL32-300-F7NWV

REAL-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 32 mm Bore, 300 mm Stroke, Ball Bushing Guide - Sine Type
Mi Item #03018636
MFR #REAL32-300-F7NWV
Price$1,559.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
REAL32-300-F7NWV

REAL-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 32 mm Bore, 300 mm Stroke, Ball Bushing Guide - Sine Type
Mi Item #03018636
MFR #REAL32-300-F7NWV

Mfr description
REAL32-300-F7NWV VALVE
  • Bore sizes: 10, 15, 20, 25, 32, 40
  • Maximum speed 300 mm/sec
  • Direct mount cylinder from top or side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,559.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    0.50 m
  • Overall Height
    66 mm
  • Overall Length
    472 mm
  • Overall Width
    172 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    300 mm

Details

  • Additional Details
    The REAL, Sine Rodless Cylinder - Magnetically Coupled accelerates slowly at beginning stroke and decelerates at end stroke designed for working with delicate materials such as silicone wafers, magnetic disks or LCD substrates yet optimizing throughput with speeds of up to 300 mm/sec. The REAL features specially designed U-shaped cushion rings at the cylinder end caps to prevent hard stops. The corresponding sides of the piston head have special cushion packing to faciliate smooth acceleration at the start of stroke. It is a one piece unit integrated with ball bushing bearings which allows for smooth operation and ensures stable travel resistance.
  • Auto-Switch
    F7NWV - Solid State, 2-Color Indication, 3 Wire NPN, Vertical
  • Bearings
    Ball Bushing
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Style
    Magnetically Coupled
  • Cylinder Suffix
    F7NWV
  • Guide Type
    Ball Bushing Guide - Sine
  • Magnet
    Magnetic Piston
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Mounting Type
    Direct
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    26 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    REAS32-PS
  • Series
    REA
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)