Motion
BL866
Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch
MI ITEM #03019038
MFR #BL866
Your Price$225.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch
MI ITEM #03019038
MFR #BL866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.98/ft(List $253.11)

Overview

Mfr description
BL866 50' REELS

Specifications

  • Lacing
    6 x 6
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Overall Length
    50 ft
  • Material
    Carbon Steel
  • Chain Construction
    Riveted
  • Standards Met
    ASME B29
  • Corrosion Resistant
    Not Corrosion-Resistant
  • UPC_NO
    097039435132
  • Weight
    4.50 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text