Motion
C85N25-125
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #03019153
MFR #C85N25-125
Price$52.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #03019153
MFR #C85N25-125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.78/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Overall Length
    262 mm
  • Port Size
    1/8 BSPP
  • Rod - Thread Size
    M10x1.25 Male ISO
  • Stroke  
    125 mm

Details

  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Type
    ISO / CETOP
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Clevis
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Standards Met
    ISO

Overview

Mfr description
C85N25-125 CYLINDER
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 300mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought