Specifications
Dimensions
- Bore Diameter80 mm
- Stroke150 mm
Details
- Compact Cylinder TypeLong Stroke
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)