Motion
3FFH08 34SAE FA

FASTER
3FFH08 34SAE FA

Flat Face Hydraulic Socket - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #03019286
MFR #3FFH08 34SAE FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
3FFH08 34SAE FA

Flat Face Hydraulic Socket - Steel Body Material, 3/4 in ORB, 1-1/16 – 12 SAE Female Thread, 5075 psi psi, 1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #03019286
MFR #3FFH08 34SAE FA

Mfr description
3FFI12-34 SAE F3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1-1/16 – 12 SAE
  • Body Size
    1/2 in
  • Force-to-Connect
    45.6 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in ORB, 1-1/16 – 12 SAE Female Thread
  • Flow Rate
    17.17 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00030 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)