Motion
24B1X10 ft RIV

RENOLD JEFFREY
24B1X10 ft RIV

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #03019401
MFR #24B1X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
24B1X10 ft RIV

Roller Chain - British Standard Series, 24B / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #03019401
MFR #24B1X10 ft RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    25.40 mm
  • Link Plate Height
    33.40 mm
  • Link Plate Thickness
    6.10 mm
  • Overall Length
    10 ft
  • Pin Diameter
    14.63 mm
  • Roller Diameter
    25.40 mm
  • Weight
    4.90 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Manufacturer Upc Number
    673766004225
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    673766004225

Overview

Mfr description
24BRB RIV BRITISH STD CHAIN
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text