Motion
3610628600

AVENTICS
3610628600

Pilot Operated Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #03019408
MFR #3610628600
Price$1,052.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3610628600

Pilot Operated Air Regulator - 1/4 in Inlet Port, G, G Outlet Thread
Mi Item #03019408
MFR #3610628600

Mfr description
3610628600 REGULATOR VALVE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.44/each

Specifications

Dimensions

  • Connection Size
    1/4 in
  • Inlet Port Size
    1/4 in
  • Overall Length
    110 mm
  • Weight
    2.78 lbs

Details

  • Adjuster Type
    Hand Lever
  • Air Flow
    31.783 scfm, 900 lpm
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed air
  • Inlet Port Gender
    Female
  • Inlet Port Type
    BSPP
  • Max Operating Temperature
    70 °C, 158 °F
  • Maximum Air Flow
    31 scfm
  • Maximum Operating Pressure
    10 bar
  • Maximum Set Pressure
    145 psi
  • Min Operating Temperature
    -25 °C, -13 °F
  • Minimum Set Pressure
    1.45 psi
  • Operating Temperature Range
    -25 To 70 °C
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    G
  • Pressure Gauge Included
    No
  • Series/System
    FS07
  • Valve Seal Material
    Acrylonitrile Butadiene Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)