Motion
LF RHMP-3.25IN

REXNORD INC
LF RHMP-3.25IN

10144173 / XL_RHMP-3.25IN
MI ITEM #03019495
MFR #LF RHMP-3.25IN
Price$40.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF RHMP-3.25IN

10144173 / XL_RHMP-3.25IN
MI ITEM #03019495
MFR #LF RHMP-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.91/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    4 mm
  • Weight
    0.08 lbs

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Flat Table Top Chain
  • Component Style
    Side Flexing
  • UPC_NO
    793699746587

Overview

Mfr description
781.10.07 RHMP325XL CHAIN TABLETOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought