Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length133.0000 in
- Top Width2-5/8 in
- Top Width Per Strand7/8 in
- Weight7.7 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothCogged
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number785201698378
- MaterialSynthetic Rubber - EPDM
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands3
- Operating Temperature Range-50 to 250 °F
- Outside Circumference132.9000 in
- Product TypeIndustrial V-Belts
- Resistance FeaturesOil and Heat Resistant
- SectionCX
- UPC_NO785201698378
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)