Motion
BWR882TAB-12IN

REXNORD INC
BWR882TAB-12IN

BWR882TAB-12IN
MI ITEM #03019709
MFR #BWR882TAB-12IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BWR882TAB-12IN

BWR882TAB-12IN
MI ITEM #03019709
MFR #BWR882TAB-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81403694 BWR882TK12

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Black
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    2.38 in
  • Guide Clearance Curve
    2.28 in
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • Weight
    0.27 lbs
  • Weight per Foot
    2.13 lb
  • UPC_NO
    793699756678

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text