Motion
C6-RSA-36SB
Self Aligning Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #03019714
MFR #C6-RSA-36SB
Price$858.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Return Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #03019714
MFR #C6-RSA-36SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$858.54/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    39-3/8 in
  • Overall Length
    47 in
  • Roll Diameter  
    6 in
  • Roller Length
    39.38 in
  • Weight
    141.00 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Self Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
C6-RSA-36SB SA RETURN IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text